Shop All Bathroom Sink Faucets
Toto
8" Mount, Supreme, 8 Ctr Ct Lavatory, Cotton, Cotton
Mfr # LT241.8G#01
Zoro # G1767597
Free Shipping & Returns
$210.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Mounting Type Wall Mount
- ADA Compliant Yes
- Finish Cotton
- Flow Outlet Type Rear Overflow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # LT241.8G#01
- Zoro # G1767597
- UPC # 739268680487
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Details
Mounting Hole Center to Center | 8" |
Mounting Type | Wall Mount |
ADA Compliant | Yes |
Finish | Cotton |
Flow Outlet Type | Rear Overflow |
Item | Supreme,8 Ctr Ct Lavatory,Cotton |
Material | Vitreous china |
Description
Item Supreme,8 Ctr Ct Lavatory,Cotton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Spout Kit, 8948 (116715)
- THRIFCO PLUMBING 5/8 In. Comp x 3/8 In. Comp x 1/4 Inch Comp Dual Outlet & Dual Shut Off Multi-Turn Angle Stop Valve (4405690)
- WOODFORD MFG 1/2 in. x 3/4 in. FPT x MPT x 14 in. L Freezeless Draining Sillcock w-34HA VB (25P-14)
- DELTA Metal Glass Rinser (GR250-BL)
- TOTO 8" Mount, Supreme, 8 Ctr Ct Lavatory, Sedona Beige, Sedona Beige (LT241.8G#12)
- TOTO Unifit Rough In 12 (TSU01W.12R)
- TOTO Soap Greenseal Compliant Four Gallo (TSFB1-GS)
- TOTO Promenade, 8 Ctr 24 Lavatory, Bone (LT532.8#03)
- TOTO 8" Mount, Clayton, 8 Ctr Self Rim Lav Cotton, Cotton (LT781.8#01)
- TOTO 8" Mount, Supreme, 8 Center Lav, Ped W Cefiontect G, Bone (LPT241.8G#03)
- SLOAN Sf2250-4 Cp GNeck 4", Batt Oper 2.2 Gpm (3362104)
- Toto Bathroom Sink Faucets & Accessories