Shop All Bathroom Sink Faucets
Toto
8" Mount, Supreme, 8 Center Lav, Ped W Cefiontect G, Cotton
Mfr # LPT241.8G#01
Zoro # G1767344
Free Shipping & Returns
$286.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Flow Outlet Type Rear Overflow
- Material Vitreous china
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # LPT241.8G#01
- Zoro # G1767344
- UPC # 739268025196
- Country of Origin Multiple
- Category Bathroom Sink Faucets
Details
Mounting Hole Center to Center | 8" |
Finish | Cotton |
Flow Outlet Type | Rear Overflow |
Item | Supreme,8 Center Lav,Ped W Cefiontect G |
Material | Vitreous china |
Description
Item Supreme,8 Center Lav,Ped W Cefiontect G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD MFG Model 32 Sprinkler Supply 9-Piece Repair Kit (RK-32)
- WATTS Water Pressure Reducing Valve, 2 In. (2 LF N55BU)
- ZORO SELECT PVC Cleanout Plug, MNPT, 3 in Pipe Size (1WKH8)
- LEGEND VALVE 1-1/2" T-655 PVC BALL CHECK (201-277)
- TOTO 8" Mount, Supreme, 8 Center Lav, Ped W Cefiontect G, Bone (LPT241.8G#03)
- TOTO Single Hole Mount, 1 Hole Prominence, 1Hole Lav, Shrd W Cefiontect, Bone (LHT242G#03)
- TOTO 8" Mount, Supreme, 8 Ctr Ct Lavatory, Sedona Beige, Sedona Beige (LT241.8G#12)
- TOTO Undercounter Lavatory, Bone 17"X14" (LT569#03)
- TOTO Wt172M, Ct449Cfg01, Ss24901, Yt920Ms, Sp Wa (CWT449249CMFG#MS)
- TOTO 8" Mount, Promenade, 8 Ctr Lavatory, Colonial White, Colonial White (LT530.8#11)
- MOEN Brantford Two-Handle Bathroom Faucet (6610)
- Toto Bathroom Sink Faucets