Shop All Bathroom Sink Faucets
Toto
8" Mount, Supreme, 8 Center Lav, Ped W Cefiontect G, Bone
Mfr # LPT241.8G#03
Zoro # G1767527
product price: $358.99
/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Flow Outlet Type Rear Overflow
- Material Vitreous china
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # LPT241.8G#03
- Zoro # G1767527
- UPC # 739268025202
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Details
Mounting Hole Center to Center | 8" |
Finish | Bone |
Flow Outlet Type | Rear Overflow |
Item | Supreme,8 Center Lav,Ped W Cefiontect G |
Material | Vitreous china |
Description
Item Supreme,8 Center Lav,Ped W Cefiontect G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Brass, Bathroom Sink Drain, Grid Drain with Overflow (KB5007)
- HOSE MASTER 1/2" Dia x 36" L 321 SS Flexible Metal Hose (GZ050SHXJ360)
- KURIYAMA Tubing, Clear, Shore A 73, 1" I.D. (K7160-16X10)
- PARKER Nipple, Brass, 1/2 in Pipe Size, MNPT (215PN-8)
- TOTO 8" Mount, Supreme, 8 Center Lav, Ped W Cefiontect G, Cotton (LPT241.8G#01)
- TOTO Wt172M, Ct449Cfg01, Ss24901, Yt920Wh, Sp W (CWT449249CMFG#WH)
- TOTO Lavatory Shroud Cotton (HT242#01)
- TOTO Undercounter Lavatory, Bone 17"X14" (LT569#03)
- TOTO 4" Mount, Supreme, 4 Center Lav, Ped W Cefiontect G, Bone (LPT241.4G#03)
- TOTO Single Hole Mount, 1 Hole Prominence, 1Hole Ct Lavatory, Cotton, Cotton (LT242G#01)
- KIBI Circular Single Handle High-Arc Bathroom Sink Faucet (C-KBF1021BG-KPW100BG)
- Toto Bathroom Sink Faucets & Accessories