Shop All Bathroom Sink Faucets
Toto
8" Mount, Prominence, 8 Ctr Ct Lav Colonial White, Colonial White
Mfr # LT242.8G#11
Zoro # G1764824
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Mounting Type Pedestal
- Finish Colonial White
- Flow Outlet Type Rear Overflow
- Material Vitreous china
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # LT242.8G#11
- Zoro # G1764824
- UPC # 739268682597
- Country of Origin China
- Category Bathroom Sink Faucets
Details
Mounting Hole Center to Center | 8" |
Mounting Type | Pedestal |
Finish | Colonial White |
Flow Outlet Type | Rear Overflow |
Item | Prominence,8 Ctr Ct Lav Colonial White |
Material | Vitreous china |
Description
Item Prominence,8 Ctr Ct Lav Colonial White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Restroom Stall Privacy Seal, Black, 58" L, PK 6 (PROF2638MB)
- ZORO SELECT Float Ball, Round, Plastic, 6 In (109-862)
- DIXON Global Type DP Cam and Groove Dust Plug, 4 in Nominal, Aluminum, Domestic (G400-DP-AL)
- KIBI Circular Single Handle Pull Down Kitchen & Bar Sink Faucet, Chrome (KKF2011CH)
- TOTO Dual-Handle Gr 1.2 Gpm Two Handle Widespread Ba, Polished chrome (TLG02201U#CP)
- TOTO Single Hole Mount, 1 Hole Prominence, 1Hole Lav, Shrd W Cefiontect, Bone (LHT242G#03)
- TOTO Sensor Single Hole Mount, 1 Hole Controller, Polished Chrome (TELC105R-D10E)
- TOTO 8" Mount, Supreme, 8 Ctr Ct Lavatory, Cotton, Cotton (LT241.8G#01)
- TOTO 8" Mount, Arvina, Rectangle Vessel, Lav Inset 8In Ct, Cotton (LT415.8G#01)
- TOTO 8" Mount, Clayton, 8 Ctr Self Rim Lav Cotton, Cotton (LT781.8#01)
- ROHL Italian Bath Acqui Widespread Lavatory Faucet In Polished Chrome (A1409LMAPC-2)
- Toto Bathroom Sink Faucets