Shop All Bathroom Sink Faucets
Toto
8" Mount, Promenade 8 Ctr 24 Lav, Ped Cotton, Cotton
Mfr # LPT532.8N#01
Zoro # G1764273
product price: $439.99
/ea
Free Shipping & Returns
$439.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Mounting Type Pedestal
- Finish Cotton
- Flow Outlet Type Rear Overflow
- Material Vitreous china
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # LPT532.8N#01
- Zoro # G1764273
- UPC # 739268026889
- Country of Origin Mexico
- Category Bathroom Sink Faucets
Details
Mounting Hole Center to Center | 8" |
Mounting Type | Pedestal |
Finish | Cotton |
Flow Outlet Type | Rear Overflow |
Item | Promenade 8 Ctr 24 Lav,Ped Cotton |
Material | Vitreous china |
Description
Item Promenade 8 Ctr 24 Lav,Ped Cotton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA Nickel Plated Brass Cross, FNPT, 3/8" Pipe Size (82620N-06)
- DELTA Tub Spout, Pull-Up Diverter (RP72565PN)
- T&S BRASS Coupling Flange , Wall, Leadfree (00AA)
- ZORO SELECT 1/8" MNPT 316 SS Hex Socket Plug (60SP112N018)
- TOTO Single Hole Mount, 1 Hole Prominence, 1Hole Lav, Shrd W Cefiontect, Colonial White (LHT242G#11)
- TOTO Wt172M, Ct449Cfg01, Ss24901, Yt920Ms, Sp Wa (CWT449249CMFG#MS)
- TOTO 8" Mount, Supreme, 8 Ctr Ct Lavatory, Cotton, Cotton (LT241.8G#01)
- TOTO Lavatory, Shroud Colonial White (HT242#11)
- TOTO Bath Drainwhite, Tubular Chrome Plat (ABD100#CP)
- TOTO 8" Mount, Dartmouth, Pedestal Lavatory, 8 Faucet Set, Cotton (LPT642.8#01)
- CHICAGO FAUCET Manual 7-1/4" - 8-3/4" Mount, Service Sink Faucet, Chrome plated (540-LDLESAB)
- Toto Bathroom Sink Faucets & Accessories