Shop All Bathroom Sink Faucets
Toto
8" Mount, Guinevere, 2718 Lav, Ped Cotton 8 Hole Sp, Cotton
Mfr # LPT970.8#01
Zoro # G1761893
product price: $810.99
/ea
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Mounting Type Pedestal
- Finish Cotton
- Flow Outlet Type Rear Overflow
- Material Vitreous china
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # LPT970.8#01
- Zoro # G1761893
- UPC # 739268106154
- Country of Origin Indonesia
- Category Bathroom Sink Faucets
Details
Mounting Hole Center to Center | 8" |
Mounting Type | Pedestal |
Finish | Cotton |
Flow Outlet Type | Rear Overflow |
Item | Guinevere,2718 Lav,Ped Cotton 8 Hole Sp |
Material | Vitreous china |
Description
Item Guinevere,2718 Lav,Ped Cotton 8 Hole Sp
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACOR Repl Kit, Body/Housing 1000 Ser (RK11-2010)
- ELKAY Bottle Fill Stat Fltr, Ezh2O, w/V Bilvl Ad, Drop-In Mount, 1 Hole, Brushed Satin Finish (CR17211)
- DOMINION COMMERCIAL FAUCETS Glass Filler, With Fitting, Spout, Trigger (77-0200)
- EVERFLOW 1/2'' PEX Barb Plug End Cap Pipe Fitting; Plastic Poly Alloy (PPPL0012)
- TOTO Single Hole Mount, 1 Hole Prominence, 1Hole Lav, Shrd W Cefiontect, Bone (LHT242G#03)
- TOTO 8" Mount, Supreme, 8 Ctr Ct Lavatory, Cotton, Cotton (LT241.8G#01)
- TOTO 8" Mount, Promenade, 8 Ctr Lavatory, Colonial White, Colonial White (LT530.8#11)
- TOTO Lavatory Overflow Cover Brushed Nickel (THU205#BN)
- TOTO Aerator Key 1H Faucet 1.2Gpm (THP5118)
- TOTO Unifit Rough In 12 (TSU01W.12R)
- KOHLER Occasion Single Control Tall Lav Fct (27003-4-2MB)
- Toto Bathroom Sink Faucets & Accessories