Shop All Bathroom Sink Faucets
Toto
8" Mount, Dartmouth, Pedestal Lavatory, 8 Faucet Set, Cotton
Mfr # LPT642.8#01
Zoro # G1760703
product price: $517.99
/ea
Free Shipping & Returns
$517.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Mounting Type Pedestal
- Finish Cotton
- Flow Outlet Type Rear Overflow
- Material Vitreous china
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # LPT642.8#01
- Zoro # G1760703
- UPC # 739268157248
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Mounting Hole Center to Center | 8" |
Mounting Type | Pedestal |
Finish | Cotton |
Flow Outlet Type | Rear Overflow |
Item | Dartmouth,Pedestal Lavatory,8 Faucet Set |
Material | Vitreous china |
Description
Item Dartmouth,Pedestal Lavatory,8 Faucet Set
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress 90 elbow, 1-1/2" x 1-1/2" (25220)
- SURETHANE Surethane Polyurethane Tubing, 1/4" OD x 500', Navy Blue (PU14CNB)
- JONES STEPHENS Chrome Plated Two-Hole Toe Touch Conversion Kit (B51007)
- ARROWHEAD BRASS Arrowhead Brass & Plumbing 466-12LF 12 in. Frost-Free Hydrant With Vacuum Breaker (196881)
- TOTO 8" Mount, Supreme, 8 Ctr Ct Lavatory, Sedona Beige, Sedona Beige (LT241.8G#12)
- TOTO 8" Mount, Supreme, 8 Ctr Ct Lavatory, Cotton, Cotton (LT241.8G#01)
- TOTO Lavatory Overflow Cover Brushed Nickel (THU205#BN)
- TOTO 8" Mount, Clayton, 8 Ctr Self Rim Lav Cotton, Cotton (LT781.8#01)
- TOTO Undercounter Lavatory, Bone 17"X14" (LT569#03)
- TOTO 8" Mount, Arvina, Rectangle Vessel, Lav Inset 8In Ct, Cotton (LT415.8G#01)
- CHICAGO FAUCET Electronic Sensor Single Hole Mount, 1 Hole Hytronic Traditional Sink Faucet W/ Dual, Chrome plated (WWG116.593.AB.1T)
- Toto Bathroom Sink Faucets & Accessories