Shop All Bathroom Sink Faucets
Toto
8" Mount, Clayton, 8 Ctr Trad Lavatory, Cotton, Cotton
Mfr # LT780.8#01
Zoro # G1760317
Free Shipping & Returns
$511.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Mounting Type Pedestal
- Finish Cotton
- Flow Outlet Type Rear Overflow
- Material Vitreous china
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # LT780.8#01
- Zoro # G1760317
- UPC # 739268836785
- Country of Origin United States
- Category Bathroom Sink Faucets
Details
Mounting Hole Center to Center | 8" |
Mounting Type | Pedestal |
Finish | Cotton |
Flow Outlet Type | Rear Overflow |
Item | Clayton,8 Ctr Trad Lavatory,Cotton |
Material | Vitreous china |
Description
Item Clayton,8 Ctr Trad Lavatory,Cotton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tubing, 4mm OD, 100 Ft L, Natural (PE04MANA)
- RUVATI 33"x22" Dual-Mnt Granite Composite Sgl Bowl Kitchen Sink, Blk (RVG1033BK)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 3/4" Pipe Size, MNPT x FNPT (9839-210)
- DURA FAUCET RV TUB & SHOWER DIVERTER FAUCET - WHITE (DF-SA110S-WT)
- TOTO Single Hole Mount, 1 Hole Prominence, 1Hole Ct Lavatory, Cotton, Cotton (LT242G#01)
- TOTO Wt172M, Ct449Cfg01, Ss24901, Yt920Wh, Sp W (CWT449249CMFG#WH)
- TOTO 8" Mount, Dartmouth, Pedestal Lavatory, 8 Faucet Set, Cotton (LPT642.8#01)
- TOTO Sensor Automatic Soap Dispenser Dc Single Spout, Polished chrome (TES100DA#CP)
- TOTO Gr 1.2 Gpm Single Side Handle Bathr, Finish: Polished chrome (TLG02309U#CP)
- TOTO Undercounter Lavatory, Bone 17"X14" (LT569#03)
- KIBI Pyramid II Bathroom Sink 8" Widespread Faucet with Drain Assembly (KBF1022CH)
- Toto Bathroom Sink Faucets & Accessories