Shop All Bathroom Sink Faucets
Toto
8" Mount, Clayton, 8 Ctr Self Rim Lav Cotton, Cotton
Mfr # LT781.8#01
Zoro # G1760299
product price: $310.99
/ea
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Mounting Type Self-Rimming
- ADA Compliant Yes
- Finish Cotton
- Flow Outlet Type Rear Overflow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # LT781.8#01
- Zoro # G1760299
- UPC # 739268834675
- Country of Origin Indonesia
- Category Bathroom Sink Faucets
Details
Mounting Hole Center to Center | 8" |
Mounting Type | Self-Rimming |
ADA Compliant | Yes |
Finish | Cotton |
Flow Outlet Type | Rear Overflow |
Item | Clayton,8 Ctr Self Rim Lav Cotton |
Material | Vitreous china |
Description
Item Clayton,8 Ctr Self Rim Lav Cotton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD DRYER High Gloss, No ADA, 110 to 120 VAC, Automatic Hand Dryer (K-974P2)
- ZORO SELECT 3/8", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPW8)
- SLOAN Royal® Flushometer Inside Cover, A-71 (301168)
- CENTRAL BRASS Drinking Faucet, NPSM, Single Hole, Polished Chrome, Spout Reach: 3" (0364-LV)
- TOTO Sensor Automatic Soap Dispenser Ac Single Spout, Polished chrome (TES100AA#CP)
- TOTO Lavatory Shroud Cotton (HT242#01)
- TOTO Wt172M, Ct449Cfg01, Ss24901, Yt920Wh, Sp W (CWT449249CMFG#WH)
- TOTO TOTO® LT191G-01 Lavatory Undercounter 20, 12" X 12-3/8" W/SanaGloss, Cotton White (LT191G-01)
- TOTO Aerator Key 1H Faucet 1.2Gpm (THP5118)
- KINGSTON BRASS KS1102AL Heritage Basin Tap Faucet, Polished Brass (KS1102AL)
- Toto Bathroom Sink Faucets & Accessories