Shop All Bathroom Sink Faucets
Toto
8" Mount, Clayton, 8 Center Lav, Ped Cotton, Cotton
Mfr # LPT780.8#01
Zoro # G1760116
product price: $711.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$711.99
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Mounting Type Pedestal
- Finish Cotton
- Flow Outlet Type Rear Overflow
- Material Vitreous china
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # LPT780.8#01
- Zoro # G1760116
- UPC # 739268027879
- Country of Origin Indonesia
- Category Bathroom Sink Faucets
Details
Mounting Hole Center to Center | 8" |
Mounting Type | Pedestal |
Finish | Cotton |
Flow Outlet Type | Rear Overflow |
Item | Clayton,8 Center Lav,Ped Cotton |
Material | Vitreous china |
Description
Item Clayton,8 Center Lav,Ped Cotton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRAHMAN WASHDOWN EQUIPEMNT M5000TS Thermostatically Controlled Mixing Unit 80150 PSI (M5000TCWB)
- DELTA Delta Classic Metal Lever Handle Kit - 1H Bathroom Stainless (RP52833SS)
- AMERICAN STANDARD PRESSR BALANC UNIT TUBSH (M952100-0070A/H)
- ZORO SELECT FNPT, Steel Merchant Coupling, Class 150 (71105)
- TOTO 8" Mount, Supreme, 8 Center Lav, Ped W Cefiontect G, Cotton (LPT241.8G#01)
- TOTO Wt172M, Ct449Cfg01, Ss24901, Yt920Wh, Sp W (CWT449249CMFG#WH)
- TOTO Soap Greenseal Compliant Four Gallo (TSFB1-GS)
- TOTO Dual-Handle Gr 1.2 Gpm Two Handle Widespread Ba, Polished chrome (TLG02201U#CP)
- TOTO 4" Mount, Supreme, 4 Center Lav, Ped W Cefiontect G, Bone (LPT241.4G#03)
- TOTO 8" Mount, Supreme, 8 Center Lav, Ped W Cefiontect G, Bone (LPT241.8G#03)
- KINGSTON BRASS KS7418BL Paris Single Lever Handle Bathroom Faucet, Brushed Nickel (KS7418BL)
- Toto Bathroom Sink Faucets & Accessories