Shop All Bathroom Sink Faucets
Toto
8" Mount, Arvina, Rectangle Vessel, Lav Inset 8In Ct, Cotton
Mfr # LT415.8G#01
Zoro # G1759723
product price: $245.99
/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 8"
- Mounting Type Inset Faucet Mount
- ADA Compliant Yes
- Finish Cotton
- Flow Outlet Type Front Overflow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # LT415.8G#01
- Zoro # G1759723
- UPC # 739268330856
- Country of Origin Viet Nam
- Category Bathroom Sink Faucets
Details
Mounting Hole Center to Center | 8" |
Mounting Type | Inset Faucet Mount |
ADA Compliant | Yes |
Finish | Cotton |
Flow Outlet Type | Front Overflow |
Item | Arvina,Rectangle Vessel,Lav Inset 8In Ct |
Material | Vitreous china |
Description
Item Arvina,Rectangle Vessel,Lav Inset 8In Ct
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REDHAT 120V AC Brass Steam Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8267G007)
- T&S BRASS Waste Valve Parts kit (B39K)
- TYGON Tubing, 3/16 I.D., 50 ft., Clear, Flexible (AAB00012)
- ZORO SELECT 4" MNPT x 2" FNPT Galvanized Hex Bushing (2WJ89)
- TOTO Single Hole Mount, 1 Hole Prominence, 1Hole Lav, Shrd W Cefiontect, Bone (LHT242G#03)
- TOTO Unifit Rough In 12 (TSU01W.12R)
- TOTO 8" Mount, Supreme, 8 Center Lav, Ped W Cefiontect G, Bone (LPT241.8G#03)
- TOTO 4" Mount, Supreme, 4 Center Lav, Ped W Cefiontect G, Bone (LPT241.4G#03)
- TOTO Lavatory, Shroud Colonial White (HT242#11)
- TOTO Single Hole Mount, 1 Hole Prominence, 1Hole Lav, Shrd W Cefiontect, Colonial White (LHT242G#11)
- ZURN Lever Handle 4" Mount, 2 Hole Low Arc Bathroom Faucet, Polished chrome (Z81000-XL-3M)
- Toto Bathroom Sink Faucets & Accessories