Shop All Utility Sinks
Toto
7" (Controller), 3-13/16" (Thermostatic Mixing Valve) L x
Mfr # TEL113-D20ET#CP
Zoro # G0322863
product price: $918.99
/ea
Free Shipping & Returns
$918.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Single-Hole Mount
- Overall Height 6-3/4" (Spout), 7" (Controller)
- Overall Length 7" (Controller), 3-13/16" (Thermostatic Mixing Valve)
- Overall Width 2" (Spout), 3-5/8" (Controller), 3-3/16" (Thermostatic Mixing Valve)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TEL113-D20ET#CP
- Zoro # G0322863
- UPC # 739268353787
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 6-3/4" (Spout), 7" (Controller) |
Overall Length | 7" (Controller), 3-13/16" (Thermostatic Mixing Valve) |
Overall Width | 2" (Spout), 3-5/8" (Controller), 3-3/16" (Thermostatic Mixing Valve) |
Details
Mounting Type | Single-Hole Mount |
Item | Utility Sink Faucet |
Description
Item Ecofaucet Helix Kit Wthermo 0.11Gpc0.44L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARGRIP Elbow, 90, PFA, PTFE, ETFE, Comp, 1/4Inx3/8In (GAME-46)
- LEGEND VALVE 1" T-455 NL IPS IN-LINE CHECK (105-445NL)
- LEGEND VALVE 1" PEX X 1" FTG ADAPTER (460-615NL)
- SLOAN Royal 186-0.5 Smo M Flush Valve (3912679)
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- TOTO Outlet Connection Neorest 500 Ms950Cg (THU9130)
- TOTO Mounting Hardware Seats (THU689)
- ZORO SELECT 1-1/2" W x PVC, P-Sink Trap (F33100-0000)
- SERENELIFE Portable Waste Tank For Handwash Sink (SLCAWT20)
- BK RESOURCES 23.5 in W x 93.25 in L x Free Standing, Stainless Steel, Three Compartment Sink 16 Gauge (BKS6-3-18-14-18TS)
- ELKAY Elkay Sink Bottom Grid 28-1/4″ x 15-1/4″ x 1-1/4″ (EBG2815)
- Toto Utility Sinks