Shop All Utility Sinks
Toto
7-5/8"W x 18-1/8"L x 6-1/16"H Brass Utility Sink Faucet
Mfr # TL210DD12#CP
Zoro # G0324150
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 6-1/16"
- Overall Length 18-1/8"
- Overall Width 7-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TL210DD12#CP
- Zoro # G0324150
- UPC # 739268315884
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 6-1/16" |
Overall Length | 18-1/8" |
Overall Width | 7-5/8" |
Details
Material | Brass |
Item | Utility Sink Faucet |
Description
Item Faucet Silas Widespread Lav
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 90 Elbow, Steel, 1/2 in, M SAE x F SAE (8 AOEG5-S)
- MOEN COMMERCIAL Handheld, Shower, Chrome (8346)
- APOLLO PEX 1/2 in. and 3/4 in. 2-in-1 PEX Pipe J-Hook Pipe Support Jar (40-Pack), 40PK (APXTALON40JR)
- ZORO SELECT Socket x Socket x Socket Cast Iron Upright Wye (221652)
- TOTO Outlet Connection Neorest 500 Ms950Cg (THU9130)
- TOTO Mounting Hardware Seats (THU689)
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- AMGOOD Stainless Steel Utility Sink No Faucet Bowl Size: 16in x 14in NSF (SINK 141611 - NO FAUCET)
- ELKAY 19 in W x 19.5 in L x 10.125 in H, Stainless Steel (DLR1919103)
- MUSTEE High Impact-Resistant Vinyl Bumper Guards (63.401)
- ELKAY Elkay Sink Bottom Grid 28-1/4″ x 15-1/4″ x 1-1/4″ (EBG2815)
- Toto Utility Sinks