Shop All Utility Sinks
Toto
7-5/8"W x 18-1/8"L x 6-1/16"H Brass Utility Sink Faucet
Mfr # TL210DD12#BN
Zoro # G0324071
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 6-1/16"
- Overall Length 18-1/8"
- Overall Width 7-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TL210DD12#BN
- Zoro # G0324071
- UPC # 739268315891
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 6-1/16" |
Overall Length | 18-1/8" |
Overall Width | 7-5/8" |
Details
Material | Brass |
Item | Utility Sink Faucet |
Description
Item Faucet Silas Widespread Lav
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATERLESS CO BlueSeal Urinal Sealing Liquid, Case of 12 (1114)
- LEGEND VALVE 3/8" CHROME CAP (310-122CP)
- THRIFCO PLUMBING 1/2 Inch FIP x 1/2 Inch FIP x 60 Inch Extended Length Stainless (4401468)
- ZORO SELECT 1" Clamp T304 SS 90 Degree Elbow (EG2C1.0)
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- TOTO Mounting Hardware Seats (THU689)
- TOTO Outlet Connection Neorest 500 Ms950Cg (THU9130)
- FIAT Laundry Tub 40L x 24W x 33-1/4H Floor Mounted, White (FLTDII100)
- BK RESOURCES 24.5 in W x 27 in L x Free Standing, Stainless Steel, Utility Sink (BKUS6-1-2421-8)
- TERRAZZO-WARE 28 W x 28 L x 12 in H, Terrazzo, Mop Sink (TCR-28)
- B & K Utility Tub 18G All In 1 (19CF)
- Toto Utility Sinks