Shop All Utility Sinks
Toto
7-5/8" (Spout), 7" (Controller) H, Single-Hole Mount
Mfr # TEL1B1-D10ET#CP
Zoro # G0323414
product price: $1,056.99
/ea
Free Shipping & Returns
$1,056.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Single-Hole Mount
- Overall Height 7-5/8" (Spout), 7" (Controller)
- Overall Length 8" (Spout), 4-5/8" (Controller), 3-13/16" (Thermostatic Mixing Valve)
- Overall Width 1-5/8" (Spout), 3-5/8" (Controller), 3-3/16" (Thermostatic Mixing Valve)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TEL1B1-D10ET#CP
- Zoro # G0323414
- UPC # 739268307155
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 7-5/8" (Spout), 7" (Controller) |
Overall Length | 8" (Spout), 4-5/8" (Controller), 3-13/16" (Thermostatic Mixing Valve) |
Overall Width | 1-5/8" (Spout), 3-5/8" (Controller), 3-3/16" (Thermostatic Mixing Valve) |
Details
Mounting Type | Single-Hole Mount |
Item | Utility Sink Faucet |
Description
Item Ecofaucet Libellam K Wthermo 0.18Gpc0.67
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Dual Function Thermostatic Trim (29141000)
- DELTA Portwood Tub Spout - Diverter (RP100495SP)
- ZORO SELECT 260 Brass Round Tube, 7/16 in Outside Dia, 6 ft Length (9215-6)
- ARROWHEAD BRASS Silcockflange1/2Fm3/4Hlf (255LF)
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- TOTO Outlet Connection Neorest 500 Ms950Cg (THU9130)
- TOTO Mounting Hardware Seats (THU689)
- AMERICAN STANDARD 25-1/8" W x 21-1/8" L x 17-1/2" H, Wall Mount, Vitreous china (9512999.020)
- BK RESOURCES 21.5 in W x 21 in L x Free Standing, Stainless Steel, Utility Sink (BKUS-1-18-14)
- NANTUCKET SINKS Pro Series 23 inch Undermount Small Radius Corners Stainless Steel Utility/Laundry Sink (SR2318-12-16)
- KOOLMORE 5 in. One compartment Stainless Steel Commercial Sink with Drainboards and Faucet (SA151512-15B3FA)
- Toto Utility Sinks