Shop All Utility Sinks
Toto
7-1/2"W x 18-3/8"L x 7-3/4"H Brass Utility Sink Faucet
Mfr # TL220DD1H#CP
Zoro # G0324534
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 7-3/4"
- Overall Length 18-3/8"
- Overall Width 7-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TL220DD1H#CP
- Zoro # G0324534
- UPC # 739268269545
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 7-3/4" |
Overall Length | 18-3/8" |
Overall Width | 7-1/2" |
Details
Material | Brass |
Item | Utility Sink Faucet |
Description
Item Faucet Widespread Vivian High Lever
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL 1" Socket Socket Black Forged Steel Coupling Class 3000 (0362061004)
- ZORO SELECT Shielded Transition Coupling, 4.3 psi (DX5056-44RC)
- NIBCO PRESS SYSTEM Coupling, Repair, 2-1/2", Press Ends (9020700PC)
- KOHLER Components 30 Towel Bar Assembly (78374-BV)
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- TOTO Outlet Connection Neorest 500 Ms950Cg (THU9130)
- TOTO Mounting Hardware Seats (THU689)
- SANI-LAV 21 1/2 in W x 21 in L x 45 1/5 in H, Floor Mount, Utility Sink (U1818)
- TRUEBRO 22-3/8" W x 36" L x Rigid High Impact, Stain Resistant PVC (82234)
- ELKAY 19-1/2" W x 25" L x 24.375" H, Wall Hung, 14 ga. 304 Stainless Steel (EWS2520W4C)
- GROHE Concetto ohm Sink Pull-Out Spray, Us Sup (31453DC1)
- Toto Utility Sinks