Shop All Utility Sinks
Toto
7-1/2" W x 14-1/16" L x 7-3/4" H, Brass, Utility Sink Faucet
Mfr # TL220DDH12#CP
Zoro # G0324464
product price: $377.99
/ea
Free Shipping & Returns
$377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 7-3/4"
- Overall Length 14-1/16"
- Overall Width 7-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TL220DDH12#CP
- Zoro # G0324464
- UPC # 739268316713
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 7-3/4" |
Overall Length | 14-1/16" |
Overall Width | 7-1/2" |
Details
Material | Brass |
Item | Utility Sink Faucet |
Description
Item Faucet Widespread Vivian High Cross
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Wall Mount, Yes ADA, 1 Level Water Cooler (EZS8S)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 1-1/2" x 1" Pipe Size, Spigot x Socket (9837-211)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 25m, PK20 (KO25K3S-75)
- KOHLER 40 (T72768-3-SN)
- TOTO Mounting Hardware Seats (THU689)
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- TOTO Outlet Connection Neorest 500 Ms950Cg (THU9130)
- AMGOOD Stainless Steel Utility Sink No Faucet Bowl Size: 15in x 15in NSF (SINK 151513 - NO FAUCET)
- BK RESOURCES 30 in W x 72 in L x Free Standing, Stainless Steel, Prep Table (BKMPT-3072S-L)
- BK RESOURCES 25-13/16 in W x 68 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-1620-12-18T)
- ORION Waste Assembly, Polypropylene, 5 In L (WA-5)
- Toto Utility Sinks