Shop All Utility Sinks
Toto
6-3/4"W x 14-1/16"L x 3-3/8"H Brass Utility Sink Faucet
Mfr # TL220DD#BN
Zoro # G0324254
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 3-3/8"
- Overall Length 14-1/16"
- Overall Width 6-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TL220DD#BN
- Zoro # G0324254
- UPC # 739268195400
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 3-3/8" |
Overall Length | 14-1/16" |
Overall Width | 6-3/4" |
Details
Material | Brass |
Item | Utility Sink Faucet |
Description
Item Faucet Vivian Widespread Cross Handle La
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Bushing, Polypropylene, 1-1/2" x 1", Schedule 80, 300 psi Max Pressure (RB150-100)
- KINGSTON BRASS SD8610 Soap Dispenser W/ Straight Nozzle 17 oz, Matte Black (SD8610)
- DIXON 2" 316L SS 90 Degree Clamp x Weld Elbow (B2CM-R200)
- ZORO SELECT 1/4" MNPT x 4 ft. TBE 316 Stainless Steel Pipe Sch 40 (T6BNB22)
- TOTO Outlet Connection Neorest 500 Ms950Cg (THU9130)
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- TOTO Mounting Hardware Seats (THU689)
- ELKAY Elkay Crosstown 29-1/4"x16-1/4"x1-1/4" Bottom Grid, Stainless Steel (CTXBG2916)
- EAGLE GROUP 25" W x 25-3/8" L x 38-7/8" H, 16 ga. 304 Stainless Steel (2124-1-16/3)
- G T WATER PRODUCTS Sink And SHWR Plunger (MPS4)
- BK RESOURCES 30 in W x 72 in L x Free Standing, Stainless Steel, Prep Table (BKMPT-3072G-L)
- Toto Utility Sinks