Shop All Utility Sinks
Toto
6-3/4"W x 14-1/16"L x 3-3/8"H Brass Utility Sink Faucet
Mfr # TL220DD112#CP
Zoro # G0324263
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 3-3/8"
- Overall Length 14-1/16"
- Overall Width 6-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TL220DD112#CP
- Zoro # G0324263
- UPC # 739268316744
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 3-3/8" |
Overall Length | 14-1/16" |
Overall Width | 6-3/4" |
Details
Material | Brass |
Item | Utility Sink Faucet |
Description
Item Faucet Vivian Widespread Lever Handle La
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Sanitary Napkin Disposal (254)
- NEOPERL 0.5 gpm Spray Outlet, 3/4 in - 27 Thread Size, Chrome, Brass (5510105)
- ZORO SELECT 2-1/2" Female NPT x Female NPT Steel Merchant Coupling Class 150 (4HVG7)
- ZORO SELECT Straight Coupling, Aluminum, 1/2 in (ZUSA-PF-9382)
- TOTO Outlet Connection Neorest 500 Ms950Cg (THU9130)
- TOTO Mounting Hardware Seats (THU689)
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- ELKAY Classic SS 25" x 22" x 5-1/2", Single Bowl Drop-in ADA Sink (LRAD2522555)
- ELKAY 15-1/2" W x 16-3/4" L x 13" H, Wall Hung, 20 ga. 304 Stainless Steel (CHS1716LRS4)
- ORION 6 in W x 6 in L x 3 3/4 in H, Above or Below, Polyethylene (CS7 6X TAPER)
- AMGOOD Stainless Steel Utility Sink with 10in Right and Left Drainboards NSF (SINK 101410-10LR - FAUCET)
- Toto Utility Sinks