Shop All Utility Sinks
Toto
6-3/4"W x 14-1/16"L x 3-3/8"H Brass Utility Sink Faucet
Mfr # TL220DD112#BN
Zoro # G0324272
product price: $410.99
/ea
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 3-3/8"
- Overall Length 14-1/16"
- Overall Width 6-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TL220DD112#BN
- Zoro # G0324272
- UPC # 739268316768
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 3-3/8" |
Overall Length | 14-1/16" |
Overall Width | 6-3/4" |
Details
Material | Brass |
Item | Utility Sink Faucet |
Description
Item Faucet Vivian Widespread Lever Handle La
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Memoirs Comfort Height Round Front (4387-7)
- ZORO SELECT Hose Bibb, Quarter Turn, 3/4In, Brass (6PDZ7)
- CENTRAL BRASS Vandal-Resistant Grid Drain, Polished Chrome (3105)
- DANCO Sillcock Key 5/16In (80132)
- TOTO Outlet Connection Neorest 500 Ms950Cg (THU9130)
- TOTO Mounting Hardware Seats (THU689)
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- EAGLE GROUP 28 in W x 25 3/8 in L x 39 1/2 in H, Floor, 430 Stainless Steel (2424-1-16/4-IF)
- SANI-LAV Single Pedal Valve, Bottom Mnt w/SS Part (112S)
- EAGLE GROUP 28" W x 25-3/8" L x 38-7/8" H, 16 ga. 304 Stainless Steel (2424-1-16/3)
- BK RESOURCES 1.625 W x 18.75 in L x Stainless Steel, Stainless Steel Legs and End Bracing (BKL-SSH-1424)
- Toto Utility Sinks