Shop All Bathroom Sink Faucets
Toto
4" Mount, Supreme, 4 Center Lav, Ped W Cefiontect G, Cotton
Mfr # LPT241.4G#01
Zoro # G1767195
product price: $285.99
/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Hole Center to Center 4"
- Flow Outlet Type Rear Overflow
- Material Vitreous china
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # LPT241.4G#01
- Zoro # G1767195
- UPC # 739268025127
- Country of Origin Multiple
- Category Bathroom Sink Faucets
Details
Mounting Hole Center to Center | 4" |
Finish | Cotton |
Flow Outlet Type | Rear Overflow |
Item | Supreme,4 Center Lav,Ped W Cefiontect G |
Material | Vitreous china |
Description
Item Supreme,4 Center Lav,Ped W Cefiontect G
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Solenoid Valve Coil, 120VAC, 60/50 Hz (011208)
- LEGEND VALVE 3/4" X 2" 304 SS NIPPLE (304-082)
- ZORO SELECT CPVC Reducer Bushing, Schedule 80, 3/4" x 1/2" Pipe Size, MNPT x FNPT (9839-101)
- HAYWARD FLOW CONTROL 2", CPVC, Replacement Basket (BS22001/8)
- TOTO Soap Greenseal Compliant Four Gallo (TSFB1-GS)
- TOTO Sensor Single Hole Mount, 1 Hole Controller, Polished Chrome (TELC105R-D10E)
- TOTO Single Hole Mount, 1 Hole Prominence, 1Hole Lav, Shrd W Cefiontect, Bone (LHT242G#03)
- TOTO 8" Mount, Supreme, 8 Ctr Ct Lavatory, Sedona Beige, Sedona Beige (LT241.8G#12)
- TOTO 8" Mount, Arvina, Rectangle Vessel, Lav Inset 8In Ct, Cotton (LT415.8G#01)
- TOTO Unifit Rough In 12 (TSU01W.12R)
- DOMINION COMMERCIAL FAUCETS Double Knee Pedal Valve 0 Hole Foot Lever, Chrome (77-9202)
- Toto Bathroom Sink Faucets