Shop All Utility Sinks
Toto
4-5/8" (Controller), 3-13/16" (Thermostatic Mixing Valve) L x
Mfr # TEL123-D20ET#CP
Zoro # G0323143
Free Shipping & Returns
$980.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Single-Hole Mount
- Overall Height 9-1/2" (Spout), 7" (Controller)
- Overall Length 4-5/8" (Controller), 3-13/16" (Thermostatic Mixing Valve)
- Overall Width 2" (Spout), 3-5/8" (Controller), 3-3/16" (Thermostatic Mixing Valve)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toto
- MFR # TEL123-D20ET#CP
- Zoro # G0323143
- UPC # 739268353794
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 9-1/2" (Spout), 7" (Controller) |
Overall Length | 4-5/8" (Controller), 3-13/16" (Thermostatic Mixing Valve) |
Overall Width | 2" (Spout), 3-5/8" (Controller), 3-3/16" (Thermostatic Mixing Valve) |
Details
Mounting Type | Single-Hole Mount |
Item | Utility Sink Faucet |
Description
Item Ecofaucet Helix-M Kit Wthermo 0.11Gpc0.4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Street Elbow, 90 Degrees, Long Sweep, Spigot x Hub, 2 in Pipe Size (06061)
- PARKER 3/8" Compression Brass Nut & Acetal Sleeve 10PK (61P-6)
- KOHLER Artifacts Single-Hole Kitchen Sink Fa (99261-VS)
- JOHN GUEST Push-to-Connect Union Elbow, 5/16 in Tube Size, Acetal, Black, 10 PK (PM0308E-PK10)
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- TOTO Mounting Hardware Seats (THU689)
- TOTO Outlet Connection Neorest 500 Ms950Cg (THU9130)
- BK RESOURCES 25.8125 in W x 36.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1620-12-18L)
- KOHLER Glen Falls Top-/Under-Mount Utility (19017-1-0)
- BK RESOURCES 21.5 in W x 39 in L x Free Standing, Stainless Steel, Two Compartment Budget Sink (BK8BS-2-18-12)
- SANI-LAV 21 1/2 in W x 27 in L x 45 1/5 in H, Floor Mount, Utility Sink (U24241)
- Toto Utility Sinks