Shop All Utility Sinks
Toto
3-5/8" (Controller), 3-3/16" (Thermostatic Mixing Valve) W x
Mfr # TEL165-C20ET#CP
Zoro # G0322994
product price: $1,066.99
/ea
Free Shipping & Returns
$1,066.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Single-Hole Wall Mount
- Overall Height 7" (Controller)
- Overall Length 2" (Spout), 4-5/8" (Controller), 3-13/16" (Thermostatic Mixing Valve)
- Overall Width 3-5/8" (Controller), 3-3/16" (Thermostatic Mixing Valve)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TEL165-C20ET#CP
- Zoro # G0322994
- UPC # 739268285330
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 7" (Controller) |
Overall Length | 2" (Spout), 4-5/8" (Controller), 3-13/16" (Thermostatic Mixing Valve) |
Overall Width | 3-5/8" (Controller), 3-3/16" (Thermostatic Mixing Valve) |
Details
Mounting Type | Single-Hole Wall Mount |
Item | Utility Sink Faucet |
Description
Item Ecofaucet Goosewm Kit Thermo 0.19Gpc0.72
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Vacuum Relief Valve, 0 to 200 psi, SS (LFN36-M1-3/4)
- SANASTAR Wizkid Antimicrobial Big A Toilet Mats, Black 6 Mats/Box - (BIG A-BL Box)
- ZORO SELECT Reducing Elbow, 90 deg, 8x6", 125, Flg, Black (4319001758)
- BONOMI NSF, Butterfly Wafer, 3", EPDM, SS Disc (N500S-3)
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- TOTO Outlet Connection Neorest 500 Ms950Cg (THU9130)
- TOTO Mounting Hardware Seats (THU689)
- BK RESOURCES 29.8125 in W x 44.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1824-14-24R)
- BK RESOURCES 29.8125 in W x 80.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1824-14-24LS)
- BK RESOURCES 29-8125 in W x 74.5 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-24-14-24R)
- DISTRIBUTION POINT American Standard® Declyn 0321026.020 Wall Hung Square Lavatory Sink (321026.02)
- Toto Utility Sinks