Shop All Utility Sinks
Toto
3-5/8" (Controller), 3-3/16" (Thermostatic Mixing Valve) W x
Mfr # TEL133-D20ET#CP
Zoro # G0323189
product price: $1,015.99
/ea
Free Shipping & Returns
$1,015.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Single-Hole Wall Mount
- Overall Height 7" (Controller)
- Overall Length 7-11/16" (Spout), 4-5/8" (Controller), 3-13/16" (Thermostatic Mixing Valve)
- Overall Width 3-5/8" (Controller), 3-3/16" (Thermostatic Mixing Valve)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TEL133-D20ET#CP
- Zoro # G0323189
- UPC # 739268353800
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 7" (Controller) |
Overall Length | 7-11/16" (Spout), 4-5/8" (Controller), 3-13/16" (Thermostatic Mixing Valve) |
Overall Width | 3-5/8" (Controller), 3-3/16" (Thermostatic Mixing Valve) |
Details
Mounting Type | Single-Hole Wall Mount |
Item | Utility Sink Faucet |
Description
Item Ecofaucet Helix-Wm Kit Thermo 0.11Gpc0.4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING 2-1/2 Inch Threaded PVC Plug SCH 40 (8114326)
- NVENT CADDY Clevis Hanger, 4 In, 1130 lb Max Load (4010400EG)
- KISSLER Hot Water Faucet Stem, For Kohler Faucets (11-0975H)
- ANVIL 1 In. Black Malleable 90 Degree Elbow 150 PSI Lead Free (810001206)
- TOTO Mounting Hardware Seats (THU689)
- TOTO Outlet Connection Neorest 500 Ms950Cg (THU9130)
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- SERENELIFE Portable Waste Tank For Handwash Sink (SLCAWT20)
- KOHLER 26.63 in W x 21 in L x 20 in H, Vitreous China, Service Sink (6676-0)
- DANCO Sink Spray Head, Plastic (88760)
- AMGOOD Stainless Steel Utility Sink with 10in Left Drainboard No Faucet NSF (SINK 101410-10L - NO FAUCET)
- Toto Utility Sinks