Shop All Utility Sinks
Toto
2" (Spout), 3-5/8" (Controller) W x Single-Hole Mount
Mfr # TEL153-D20EM#CP
Zoro # G0322775
product price: $864.99
/ea
Free Shipping & Returns
$864.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Single-Hole Mount
- Overall Height 9-3/16" (Spout), 7" (Controller), 2-1/2" (Mixing Valve)
- Overall Length 4-5/8" (Controller), 2-13/16" (Mixing Valve)
- Overall Width 2" (Spout), 3-5/8" (Controller)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TEL153-D20EM#CP
- Zoro # G0322775
- UPC # 739268334854
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 9-3/16" (Spout), 7" (Controller), 2-1/2" (Mixing Valve) |
Overall Length | 4-5/8" (Controller), 2-13/16" (Mixing Valve) |
Overall Width | 2" (Spout), 3-5/8" (Controller) |
Details
Mounting Type | Single-Hole Mount |
Item | Utility Sink Faucet |
Description
Item Ecofaucet Goose Kit Wmixing 0.11Gpc0.44L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN SPT KIT (187015BRB)
- ZORO SELECT 4" Butt Weld 304L SS Cap Sch 10 (4381008680)
- APOLLO VALVES 2" Press Lead Free Bronze Swing Check Valve (61YLF208T1PR)
- FERNCO Wax Free Urinal Seal, 2" Size, Blk, PVC (FUS-2)
- TOTO Outlet Connection Neorest 500 Ms950Cg (THU9130)
- TOTO Mounting Hardware Seats (THU689)
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- ADVANCE TABCO 4-OP-18 Economy Service Sink Leg Mounted - 24'' (1094OP18)
- SANI-LAV 21 1/2 in W x 27 in L x 45 1/5 in H, Floor Mount, Utility Sink (U24241)
- BK RESOURCES 20 in W x 25 in L x Floor Mount, Stainless Steel, Mop Sink Kits (BKMS-1620-6-KIT)
- MUSTEE Utility Sink, 34 in H, 20 in W, 24 in L, Floor Mount, 1-1/2 in Drain Opening, Polypropylene, White (19CF)
- Toto Utility Sinks