Shop All Utility Sinks
Toto
2" (Spout), 3-5/8" (Controller) W x Single-Hole Mount
Mfr # TEL141-D10E#CP
Zoro # G0322680
product price: $943.99
/ea
Free Shipping & Returns
$943.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Single-Hole Mount
- Overall Height 4-13/16" (Spout), 7" (Controller)
- Overall Length 6-7/16" (Spout), 4-5/8" (Controller)
- Overall Width 2" (Spout), 3-5/8" (Controller)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TEL141-D10E#CP
- Zoro # G0322680
- UPC # 739268284814
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 4-13/16" (Spout), 7" (Controller) |
Overall Length | 6-7/16" (Spout), 4-5/8" (Controller) |
Overall Width | 2" (Spout), 3-5/8" (Controller) |
Details
Mounting Type | Single-Hole Mount |
Item | Utility Sink Faucet |
Description
Item Ecofaucet Axiom Kit 0.18Gpc0.67Lcycleond
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER 1/4" A-LOK x FNPT Brass Tee (4FBT4N-B)
- WATCO Universal Bathtub Stop/Drain, Combo Pin (48751-FA-CP-G)
- LEGEND VALVE 1/2" 603 THREADED ADAPTORS (201-223)
- KOHLER Nut (73072)
- TOTO Outlet Connection Neorest 500 Ms950Cg (THU9130)
- TOTO Mounting Hardware Seats (THU689)
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- BRADLEY Bradley Corp Wash Fountain, 54 In Wide, Semi Circular, Series WF2704, 4 Person Sink (S93-530)
- SANI-LAV 20 in W x 25 in L x 18 1/2 in H, Wall Mount, Scrub Sink (531B)
- BK RESOURCES 29.8125 in W x 50.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-24-14-24RS)
- BK RESOURCES 24.5 in W x 21 in L x Free Standing, Stainless Steel, Utility Sink (BKUS6-1-1821-14)
- Toto Utility Sinks