Shop All Utility Sinks
Toto
2-3/8" W x 7-13/16" L x 5" H, Brass, Utility Sink Faucet
Mfr # TL220SD#CP
Zoro # G0324099
product price: $197.99
/ea
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 5"
- Overall Length 7-13/16"
- Overall Width 2-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TL220SD#CP
- Zoro # G0324099
- UPC # 739268195486
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 5" |
Overall Length | 7-13/16" |
Overall Width | 2-3/8" |
Details
Material | Brass |
Item | Utility Sink Faucet |
Description
Item Faucet Vivian Single Handle Short Lavato
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SINKSHROOM SINKSHROOM ULTRA (SSULTR321)
- ASCO Solenoid Valve Rebuild Kit (302423)
- LEGEND VALVE 3/8" OD DISHWASHER KIT-25FT (501-38-25K)
- ZORO SELECT 1/2" FNPT Galvanized Floor Flange (5P967)
- TOTO Mounting Hardware Seats (THU689)
- TOTO Outlet Connection Neorest 500 Ms950Cg (THU9130)
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- NANTUCKET SINKS 25 Pro Series Rectangle Topmount Small Radius Corners Stainless Steel Laundry Sink (SR2522-12-16)
- BK RESOURCES 25.8125 in W x 36.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1620-12-18R)
- RUVATI Topmount Laundry Utility Sink 25"x22"x12" Deep 16 Gauge SS (RVU6010)
- AMERICAN STANDARD 18-1/4" W x 20-1/2" L x Wall Hung, Vitreous china, Bathroom Sink (0355056.020)
- Toto Utility Sinks