Shop All Utility Sinks
Toto
2-3/8" W x 7-13/16" L x 5" H, Brass, Utility Sink Faucet
Mfr # TL220SD#BN
Zoro # G0324132
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 5"
- Overall Length 7-13/16"
- Overall Width 2-3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TL220SD#BN
- Zoro # G0324132
- UPC # 739268195493
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 5" |
Overall Length | 7-13/16" |
Overall Width | 2-3/8" |
Details
Material | Brass |
Item | Utility Sink Faucet |
Description
Item Faucet Vivian Single Handle Short Lavato
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGEND VALVE 1/2 X 8 T-552P PEX FROST FREE (108-143)
- HYDROMAXX 1" IDx1-1/4" ODx100Ft Flexible Non-Toxic Black Vinyl Tubing (BVT100100)
- ZORO SELECT Flexible Metal Hose, 1-1/4in.dia, 8-1/2inL (20PL-CA11-0084-11D-11D)
- PARKER Adapter, Steel, 1/8 in x 10 mm Pipe Size (1/8M10FHG8S)
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- TOTO Mounting Hardware Seats (THU689)
- TOTO Outlet Connection Neorest 500 Ms950Cg (THU9130)
- SANI-LAV Bottom, Stainless Steel, Double Pedal Valve (111S)
- KOOLMORE Commercial Floor Mop Sink with Deep Basin, 19” x 22” x 12”, 18-Gauge 304 Stainless Steel Frame (MPS-1922123)
- AMGOOD Stainless Steel Utility Sink with 10in Left Drainboard NSF (SINK 101410-10L - FAUCET)
- AMERICAN STANDARD Studio Undercounter Sink With Unglazed R (0614.000.020)
- Toto Utility Sinks