Shop All Utility Sinks
Toto
2" , 3-5/8" W x 4-5/8" L x 9-3/16" , 7" H Utility Sink Faucet
Mfr # TEL153-D20E#CP
Zoro # G0322802
product price: $802.99
/ea
Free Shipping & Returns
$802.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Single-Hole Mount
- Overall Height 9-3/16" (Spout), 7" (Controller)
- Overall Length 4-5/8" (Controller)
- Overall Width 2" (Spout), 3-5/8" (Controller)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TEL153-D20E#CP
- Zoro # G0322802
- UPC # 739268334847
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 9-3/16" (Spout), 7" (Controller) |
Overall Length | 4-5/8" (Controller) |
Overall Width | 2" (Spout), 3-5/8" (Controller) |
Details
Mounting Type | Single-Hole Mount |
Item | Utility Sink Faucet |
Description
Item Ecofaucet Gooseneck Kit 0.11Gpc0.44Lcycl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega ProPress 45 elbow, 1-1/4" x 1-1/4" (77033)
- CHICAGO FAUCET Manual 8" Mount, Bathroom Faucet, Chrome plated (786-E3-245ABCP)
- PARKER 3/4" Compression 316 SS Male 90 Degree Elbow (12 CBU-SS)
- DELTA Delta Solenoid Assembly (EP92546)
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- TOTO Mounting Hardware Seats (THU689)
- TOTO Outlet Connection Neorest 500 Ms950Cg (THU9130)
- ELKAY Elkay Crosstown 33"x22"x9", Equal 2-Bowl Dual Mount Sink Kit SS (ECTSR33229TBG2)
- CROWN VERITY 34-3/8" W x 34-3/8" L x 47-3/4" H, Threaded Nut, Stainless Steel (CVPHS-1)
- EAGLE GROUP 25" W x 25-3/8" L x 38-7/8" H, 16 ga. 304 Stainless Steel (2124-1-16/3)
- ORION 6 in W x 6 in L x 3 3/4 in H, Above or Below, Polyethylene (CS7 6X TAPER)
- Toto Utility Sinks