Shop All Utility Sinks
Toto
2" , 3-5/8" W x 4-5/8" L x 9-1/2" , 7" H Utility Sink Faucet
Mfr # TEL121-D10E#CP
Zoro # G0323003
product price: $764.99
/ea
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Single-Hole Mount
- Overall Height 9-1/2" (Spout), 7" (Controller)
- Overall Length 4-5/8" (Controller)
- Overall Width 2" (Spout), 3-5/8" (Controller)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TEL121-D10E#CP
- Zoro # G0323003
- UPC # 739268284791
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 9-1/2" (Spout), 7" (Controller) |
Overall Length | 4-5/8" (Controller) |
Overall Width | 2" (Spout), 3-5/8" (Controller) |
Details
Mounting Type | Single-Hole Mount |
Item | Utility Sink Faucet |
Description
Item Ecofaucet Helixm Kit 0.18Gpc0.67Lcycleon
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DANCO Faucet Cartridge Ppfister (80550)
- OLYMPIA FAUCETS Single Handle Shower Trim Set, Wallmount, Oil Rubbed Bronze, Handle Style: Lever (T-2342-ORB)
- JONES STEPHENS Brass Hose Barb Adapter, 1" Pipe Size (G25169)
- BEHRINGER Tube Clamp Kit, Pipe 3/4 In, Zinc-Plated (TW41050-PP)
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- TOTO Outlet Connection Neorest 500 Ms950Cg (THU9130)
- TOTO Mounting Hardware Seats (THU689)
- TRUEBRO 22-3/8" W x 36" L x Rigid High Impact, Stain Resistant PVC (82234)
- SANI-LAV 20 in W x 31 in L x 45 1/2 in H, Floor, Scrub Sink (532F1)
- SANI-LAV 20 in W x 25 in L x 45 1/2 in H, Floor, Scrub Sink (531FF)
- BK RESOURCES 27.5 in W x 51 in L x Free Standing, Stainless Steel, Two Compartment Budget Sink (BK8BS-2-24-12)
- Toto Utility Sinks