Shop All Utility Sinks
Toto
2" , 3-5/8" W x 4-5/8" L x 7" H Single-Hole Utility Sink Faucet
Mfr # TEL163-D20E#CP
Zoro # G0322854
product price: $883.99
/ea
Free Shipping & Returns
$883.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Single-Hole Wall Mount
- Overall Height 7" (Controller)
- Overall Length 4-5/8" (Controller)
- Overall Width 2" (Spout), 3-5/8" (Controller)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TEL163-D20E#CP
- Zoro # G0322854
- UPC # 739268334878
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 7" (Controller) |
Overall Length | 4-5/8" (Controller) |
Overall Width | 2" (Spout), 3-5/8" (Controller) |
Details
Mounting Type | Single-Hole Wall Mount |
Item | Utility Sink Faucet |
Description
Item Ecofaucet Goose-Wm Kit 0.11Gpc0.44Lcycle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Repair Kit, Watts Series 009 M2, 1 In (009 M2 1 2nd Check Kit)
- ZORO SELECT Reducing Elbow, 90 deg, 10"x8", 125, Flg, Blk (4319001766)
- ZORO SELECT 1/4" Flanged x FNPT Malleable Iron Floor Flange Class 150 (521-601HC)
- ZURN Backflow Test Kit - 3 Valve (TG-3)
- TOTO Outlet Connection Neorest 500 Ms950Cg (THU9130)
- TOTO Mounting Hardware Seats (THU689)
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- ZORO SELECT 24 1/2 in W x 36 in L x 41 in H, Floor, Stainless Steel, Utility Sink (4-1-36)
- NANTUCKET SINKS 25 Pro Series Rectangle Topmount Small Radius Corners Stainless Steel Laundry Sink (SR2522-12-16)
- EAGLE GROUP 28 in W x 25 3/8 in L x 39 1/2 in H, Floor, 430 Stainless Steel (2424-1-16/4-IF)
- AERO MANUFACTURING Economy NSF Three Compt Sink, 18" W X 18" L-R Bowl (MF3-1818)
- Toto Utility Sinks