Shop All Utility Sinks
Toto
2-1/4"W x 7-15/16"L x 6-5/16"H Brass Utility Sink Faucet
Mfr # TL211SD12#CP
Zoro # G0324193
product price: $289.99
/ea
Free Shipping & Returns
$289.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 6-5/16"
- Overall Length 7-15/16"
- Overall Width 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TL211SD12#CP
- Zoro # G0324193
- UPC # 739268316850
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 6-5/16" |
Overall Length | 7-15/16" |
Overall Width | 2-1/4" |
Details
Material | Brass |
Item | Utility Sink Faucet |
Description
Item Faucet Single Handle Keane
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Single, 1 1/4 In Pipe (S5027S)
- MOEN Satine Four-Function 4-13/16" Diameter Spray Head Standard (3838ST)
- ZORO SELECT Fitting Adapter, 4 In FNPT x Spigot (1WJC9)
- LEGEND VALVE 1/4" T-35 EVAP. FLOAT VALVE (111-248)
- TOTO Outlet Connection Neorest 500 Ms950Cg (THU9130)
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- TOTO Mounting Hardware Seats (THU689)
- FIAT PRODUCTS 24 in W x 24 in L x 12 in H, Mop Sink (TSBC1610501)
- BK RESOURCES 29.8125 in W x 44.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1824-14-24R)
- ORION 3 7/8 in W x 7 in L x 6 7/8 in H, Above or Below, Polyethylene (CS1-6x3x4)
- BK RESOURCES 30 in W x 72 in L x Free Standing, Stainless Steel, Prep Table (BKMPT-3072S-L)
- Toto Utility Sinks