Shop All Utility Sinks
Toto
2-1/4"W x 7-13/16"L x 5-9/16"H Brass Utility Sink Faucet
Mfr # TL210SD#BN
Zoro # G0324053
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 5-9/16"
- Overall Length 7-13/16"
- Overall Width 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TL210SD#BN
- Zoro # G0324053
- UPC # 739268195127
- Country of Origin Thailand
- Category Utility Sinks
Dimensions
Overall Height | 5-9/16" |
Overall Length | 7-13/16" |
Overall Width | 2-1/4" |
Details
Material | Brass |
Item | Utility Sink Faucet |
Description
Item Faucet Silas Single Handle Short Lavator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Clear PVC Tubing -1/2" ID x 3/4" OD x 10 Ft. L (ZUSA-HT-123)
- WOODFORD MFG 3/4 in. FPT x 10 in. L Freezeless Model 32 Lawn Sprinkler Wall Hyd (32P-10)
- MOEN Shower Trim Kit, 2-1/2" End Tip Dia (T8370)
- ZORO SELECT 90 Degree Street Elbow, Polypropylene, 2", Schedule 80, 300 psi Max Pressure (SL200-90)
- TOTO Outlet Connection Neorest 500 Ms950Cg (THU9130)
- TOTO Mounting Hardware Seats (THU689)
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- TERRAZZO-WARE 32 W x 32 L x 12 in H, Terrazzo, Mop Sink (TDF-32-SSC)
- MUSTEE 20 in W x 24 in L x 34 in H, Floor Mount, Thermoplastic, Utility Sink (19F)
- BK RESOURCES 25.8125 in W x 21 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1620-12S)
- KOHLER Undertone Undercounter Utility Sink (6661-NA)
- Toto Utility Sinks