Shop All Utility Sinks
Toto
2-1/4"W x 7-13/16"L x 5-9/16"H Brass Utility Sink Faucet
Mfr # TL210SD12#CP
Zoro # G0324080
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 5-9/16"
- Overall Length 7-13/16"
- Overall Width 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TL210SD12#CP
- Zoro # G0324080
- UPC # 739268315846
- Country of Origin Thailand
- Category Utility Sinks
Dimensions
Overall Height | 5-9/16" |
Overall Length | 7-13/16" |
Overall Width | 2-1/4" |
Details
Material | Brass |
Item | Utility Sink Faucet |
Description
Item Faucet Silas Single Handle Short Lavator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OWENS CORNING 1-1/2" x 3 ft. Pipe Insulation, 1-1/2" Wall (722594)
- ZORO SELECT Socket x Socket Cast Iron Tapped 1/4 Bend (220332)
- ZORO SELECT Galv.Nipple, Seamless, 1/4XCLOSE (793LT6)
- HOME BASICS Chrome Jumbo Square Shower Head (SH30298)
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- TOTO Mounting Hardware Seats (THU689)
- TOTO Outlet Connection Neorest 500 Ms950Cg (THU9130)
- BK RESOURCES 30 in W x 60 in L x Free Standing, Stainless Steel, Prep Table (BKMPT-3060G-L)
- ORION 3 7/8 in W x 7 in L x 6 7/8 in H, Above or Below, Polyethylene (CS1-6x3x4)
- ELKAY Elkay NSF Sink, 1-Compartment, 16L x 20W Bowl, 12 Deep, 18 Left Drainboard (E1C16X20-L-18X)
- EAGLE GROUP 28 in W x 49 3/8 in L x 39 1/2 in H, Floor, 430 Stainless Steel (2448-2-16/4-IF)
- Toto Utility Sinks