Shop All Utility Sinks
Toto
2-1/4" W x 7-13/16" L x 5-9/16" H, Brass, Utility Sink Faucet
Mfr # TL210SD12#BN
Zoro # G0324105
product price: $293.99
/ea
Free Shipping & Returns
$293.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Brass
- Overall Height 5-9/16"
- Overall Length 7-13/16"
- Overall Width 2-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TL210SD12#BN
- Zoro # G0324105
- UPC # 739268315853
- Country of Origin Thailand
- Category Utility Sinks
Dimensions
Overall Height | 5-9/16" |
Overall Length | 7-13/16" |
Overall Width | 2-1/4" |
Details
Material | Brass |
Item | Utility Sink Faucet |
Description
Item Faucet Silas Single Handle Short Lavator
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT 304 SS Hex Head Plug (40HP112N018)
- DIXON 2 in B5107 FKM REPAIR KIT SEE ORDER (B5107-RKV200)
- SPEAKMAN Repair Part All size 2.2 laminar outlets (RPG05-0734-PC)
- THRIFCO PLUMBING 4 Inch x 4 Inch Slip x Slip PVC 90 Degree Elbow SCH 40 (8114100)
- TOTO Outlet Connection Neorest 500 Ms950Cg (THU9130)
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- TOTO Mounting Hardware Seats (THU689)
- NANTUCKET SINKS Pro Series 23 inch Undermount Small Radius Corners Stainless Steel Utility/Laundry Sink (SR2318-12-16)
- BK RESOURCES 20.8125 in W x 50 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-15-14)
- BK RESOURCES 29.8125 in W x 72 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-24-14-24T)
- ELKAY 18.5 in W x 13.5 in L x 9 in H, Stainless Steel (ECTRU12179TC)
- Toto Utility Sinks