Shop All Manual Flush Valves
Toto
1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever
Mfr # TMT1LN32#CP
Zoro # G2525420
product price: $248.99
/ea
Free Shipping & Returns
$248.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Toto Toto
- Flush Mode Single Flush
- Gallons per Flush 1.28 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TMT1LN32#CP
- Zoro # G2525420
- UPC # 739268140677
- Country of Origin Multiple
- Category Manual Flush Valves
Dimensions
Inlet Size | 1 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Toto Toto |
Flush Mode | Single Flush |
Gallons per Flush | 1.28 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 1 in |
Includes | 1 in Angle Stop, 1-1/2 in Vacuum Breaker, Escutcheon, Spud Nut, Sweat Solder Kit |
Handle Type | Lever |
Basic Power Source | Manual |
Pressure Range | 35 to 100 psi |
Valve Design | Piston |
Fixture Type | Toilet |
Finish | Chrome Plated |
Standards | ADA Compliant; ASSE 1037, CSA B125.3, IAPMO |
Item | Manual Flush Valve |
Series | Toto |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1-1/2" MNPT x 1" FNPT Galvanized Hex Bushing (5P891)
- PARKER 3/8" MNPT 316 SS Tee (6-6-6 MT-SS)
- SLOAN Flushometer 1-1/2 CP Spud Coupling, F-5-AT (0306146)
- PARKER 1/8" MNPT 316 SS Hex Head Plug (2 PH-SS)
- TOTO 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (TMT1NNC-32)
- TOTO 1.0 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet, Lever (TMU1NNC-12)
- TOTO 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (TMT1NNC)
- TOTO 1.0 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet, Lever (TMU1NNC)
- TOTO 0.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet, Lever (TMU1LN12#CP)
- TOTO 0.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet, Lever (TMU1LN#CP)
- SLOAN 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet (REGAL 116-1.6 XL)
- Toto Manual Flush Valves