Shop All Toilets
Toto
1 GPF gpf, Floor Mount/Floor Outlet Mount, Elongated, Cotton White
Mfr # MW4543084CUFG#01
Zoro # G701992021
product price: $1,159.99
/ea
Free Shipping & Returns
$1,159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Style Floor Mount/Floor Outlet
- Bowl Shape Elongated
- Color Cotton White
- Gallons per Flush 1 GPF
- Material Vitreous China|Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 16 in |
Trapway Dia. | 2.125 in |
Height | 30 in |
Length (In.) | 28.5 in |
Rim Height | 16.125 in |
Details
Mounting Style | Floor Mount/Floor Outlet |
Bowl Shape | Elongated |
Color | Cotton White |
Gallons per Flush | 1 GPF |
Material | Vitreous China|Plastic |
Rough-In | 12 in |
Includes | Battery |
Description
2PC DRAKE II 1G W WASHLET C5 - 1.28GPF - COTTON
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" FNPT SS Threaded Flange (4381006070)
- TOTO Soiree Trip Lever Chrome Plated (THU225#CP)
- ZORO SELECT Chrome Plated Brass Hex Key Elbow, FNPT, 1/16" Pipe Size (4CCK4)
- JONES STEPHENS Icemaker Connector, 84", Flex 1/4" OD, SS (S04232)
- TOTO NEXUS 2PC WITH SS124 1.28GPF - COTTON (MS442124CEFG#01)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Colonial White (MS854114EL#11)
- TOTO Aquia IV One-Piece Elongated Dual Flush 1.28 and 0.9 GPF Cotton White (CST646CEMFGNAT40#01)
- TOTO EP Wall-Hung 0.9 / 1.28 GPF Dual Flush Elongated Toilet with Washlet+ S7A Bidet Seat (CWT4284736CMFGA#MS)
- TOTO Toilet, 1.28 gpf, E-Max, Floor Mount, Elongated, Cotton (MS854114EL#01)
- TOTO IN WALL TANK SYSTEM W/ COPPER PIPE - 1.28GPF & .9GPF FOR CCT (WT173M)
- TOTO Carlyle II One-Piece Toilet, 1.28 GPF, Washlet+ Connection (MS614124CEFG#11)
- Toto Toilets