Shop All Utility Sinks
Toto
1-5/8" (Spout), 3-5/8" (Controller) W x Wall Mount
Mfr # TEL1D5-D10E#CP
Zoro # G0323590
product price: $873.99
/ea
Free Shipping & Returns
$873.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Overall Height 2-3/8" (Spout), 7" (Controller)
- Overall Length 9-1/2" (Spout), 4-5/8" (Controller)
- Overall Width 1-5/8" (Spout), 3-5/8" (Controller)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TEL1D5-D10E#CP
- Zoro # G0323590
- UPC # 739268305403
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 2-3/8" (Spout), 7" (Controller) |
Overall Length | 9-1/2" (Spout), 4-5/8" (Controller) |
Overall Width | 1-5/8" (Spout), 3-5/8" (Controller) |
Details
Mounting Type | Wall Mount |
Item | Utility Sink Faucet |
Description
Item Ecofaucet Libellawmm Kit 0.09Gpc0.35Lcyc
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROPLUS Kit for Eljer Touch Flush Valve Chrome (181019)
- ANDERSON METALS Compression Cap Brass 1/4 (730081-04)
- ZORO SELECT 1" Female Coupler x MNPT 316 SS Coupler (3LW95)
- ZORO SELECT Tubing, 6.5mm ID x 10mm OD, 100 Ft, Black (1PBT2)
- TOTO Outlet Connection Neorest 500 Ms950Cg (THU9130)
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- TOTO Mounting Hardware Seats (THU689)
- SCRUB-WARE 36 in W x 23 3/4 in L x 32 1/4 in H, Wall Mount (4121ADA-0003)
- AMGOOD Stainless Steel Utility Sink with 10in Right and Left Drainboards NSF (SINK 101410-10LR - FAUCET)
- AMGOOD Stainless Steel Utility Sink Bowl Size: 15in x 15in NSF (SINK 151513 - FAUCET)
- TERRAZZO-WARE 28 W x 28 L x 12 in H, Terrazzo, Mop Sink (TCR-28)
- Toto Utility Sinks