Shop All Utility Sinks
Toto
1-5/8" (Spout), 3-5/8" (Controller) W x Wall Mount
Mfr # TEL1C1-D10E#CP
Zoro # G0323484
product price: $841.99
/ea
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Mounting Type Wall Mount
- Overall Height 2-3/8" (Spout), 7" (Controller)
- Overall Length 7-15/16" (Spout), 4-5/8" (Controller)
- Overall Width 1-5/8" (Spout), 3-5/8" (Controller)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TEL1C1-D10E#CP
- Zoro # G0323484
- UPC # 739268307230
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 2-3/8" (Spout), 7" (Controller) |
Overall Length | 7-15/16" (Spout), 4-5/8" (Controller) |
Overall Width | 1-5/8" (Spout), 3-5/8" (Controller) |
Details
Mounting Type | Wall Mount |
Item | Utility Sink Faucet |
Description
Item Ecofaucet Libellawm Kit 0.18Gpc0.67Lcycl
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" Socket PVC Ball Valve Union (4PGD9)
- ZORO SELECT 2" x 1-1/2" MNPT x FNPT 316 SS Hex Bushing (600B113N020112)
- HARRIS Regulator (403250000D)
- ZORO SELECT Low Lead Brass Square Head Plug, Male NPT, 1/4" Pipe Size (706109-04)
- TOTO Mounting Hardware Seats (THU689)
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- TOTO Outlet Connection Neorest 500 Ms950Cg (THU9130)
- BK RESOURCES 21.5 in W x 21 in L x Free Standing, Stainless Steel, Utility Sink (BKUS-1-18-14)
- BK RESOURCES 23.8125 in W x 38.5 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-18-12-18RS)
- SANI-LAV 27 1/2 in W x 27 in L x 45 1/5 in H, Floor Mount, Utility Sink (U2424)
- EAGLE GROUP 21" W x 18" L x Clip On, 430 Stainless Steel, Detachable Drainboard (21x18 RRDEDB)
- Toto Utility Sinks