Shop All Utility Sinks
Toto
1-5/8" , 3-5/8" W x 8" , 4-5/8" L x 7-5/8" , 7" H Utility Sink Faucet
Mfr # TEL1B1-D10E#CP
Zoro # G0323450
product price: $839.99
/ea
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Mounting Type Single-Hole Mount
- Overall Height 7-5/8" (Spout), 7" (Controller)
- Overall Length 8" (Spout), 4-5/8" (Controller)
- Overall Width 1-5/8" (Spout), 3-5/8" (Controller)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TEL1B1-D10E#CP
- Zoro # G0323450
- UPC # 739268307148
- Country of Origin China
- Category Utility Sinks
Dimensions
Overall Height | 7-5/8" (Spout), 7" (Controller) |
Overall Length | 8" (Spout), 4-5/8" (Controller) |
Overall Width | 1-5/8" (Spout), 3-5/8" (Controller) |
Details
Mounting Type | Single-Hole Mount |
Item | Utility Sink Faucet |
Description
Item Ecofaucet Libellam Kit 0.18Gpc0.67Lcycle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Raise Face, Carbon Steel, 740 psi (340-020-000)
- B & K MTR COUPLING 3/4"" LF (105-784NL)
- LEGEND VALVE 1 X 3/4 T4301 NO LEAD PAK XPAK (313-220NL)
- PARKER Conversion Adapter, 1-5/16-12 x 3/4 In (16-3/4 F5OG-S)
- TOTO Nozzle Assembly Set Aerator Flow Type (TH559EDV401)
- TOTO Outlet Connection Neorest 500 Ms950Cg (THU9130)
- TOTO Mounting Hardware Seats (THU689)
- ELKAY Elkay Sink Bottom Grid 28-1/4″ x 15-1/4″ x 1-1/4″ (EBG2815)
- BK RESOURCES 29-8125 in W x 53 in L x Free Standing, Stainless Steel, Two Compartment Sink (BKS-2-24-14)
- ADVANCE TABCO 30 in W x 60 in L x 35 in H, Deck Mount (Faucet), Scullery Sink (KMS-11B-305R)
- BK RESOURCES 25.8125 in W x 52 in L x Free Standing, Stainless Steel, One Compartment Sink (BKS-1-1620-12-18T)
- Toto Utility Sinks