Shop All Manual Flush Valves
Toto
0.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet, Lever
Mfr # TMU1LN12#CP
Zoro # G2525387
product price: $250.99
/ea
Free Shipping & Returns
$250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Connection Top Spud
- Brand and Series Toto Toto
- Flush Mode Single Flush
- Gallons per Flush 0.5 gpf
- Rough-In 11 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toto
- MFR # TMU1LN12#CP
- Zoro # G2525387
- UPC # 739268140691
- Country of Origin China
- Category Manual Flush Valves
Dimensions
Inlet Size | 3/4 in IPS |
Manufacturers Warranty Length | 3 yr |
Details
Fixture Connection | Top Spud |
Brand and Series | Toto Toto |
Flush Mode | Single Flush |
Gallons per Flush | 0.5 gpf |
Rough-In | 11 1/2 in |
Spud Coupling | 3/4 in |
Finish | Chrome Plated |
Fixture Type | Urinal |
Item | Manual Flush Valve |
Pressure Range | 15 to 100 psi |
Valve Design | Piston |
Standards | ADA Compliant; ASSE 1037, CSA B125.3, IAPMO |
Basic Power Source | Manual |
Includes | 3/4 in Angle Stop, 3/4 in Vacuum Breaker, Escutcheon, Spud Nut, Sweat Solder Kit |
Handle Type | Lever |
Series | Toto |
Description
Manual Flush Valve
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STERILITE 2PC BLK Ultra Sink Set (6219006)
- VIEGA Viega ProPress tee, 2" x 1-1/2" x 3/4" (15513)
- ZORO SELECT 1/2" x 10 ft. Non-Threaded CPVC Pipe Sch 80 (H0800050CG1000)
- DANCO Faucet Stem Diverter 12H-18D (17328B)
- TOTO 1.6 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (TMT1NNC-32)
- TOTO 1.0 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet, Lever (TMU1NNC-12)
- TOTO Flush Valve Tower (THU747-A)
- TOTO 1.28 gpf, Toilet Manual Flush Valve, 1 in IPS Inlet, Lever (TMT1LN32#CP)
- TOTO 0.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet, Lever (TMU1LN#CP)
- TOTO Solenoid Unit & Diaphragm Assy EFlush Valve-Mc (3V), Tds, W/ Filter (THP3190R)
- KOHLER Flush Valve Kit (84302)
- Toto Manual Flush Valves