Shop All Trash Can Lids
Toter
STL50-00BLU Blue Square Dome Lid with Swing Door for 50 Gallon Slimline Trash Cans
Mfr # 991STL50BL
Zoro # G511510484
Free Shipping & Returns
$131.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Toter
- MFR # 991STL50BL
- Zoro # G511510484
- Country of Origin China
- Category Trash Can Lids
Description
Keep waste contained with this Toter STL50-00BLU blue square dome lid with swing door for 50 gallon slimline trash cans. This lid is made with advanced rotational molding technology. This manufacturing process uses linear medium density polyethylene MDPE material that does not require high-pressure hydraulic equipment to fill the mold. This reduces stress during the molding cycle creating an impact-resistant longer-lasting product with superior durability.This lid is compatible with Toter's 50 gallon square Slimline trash can sold separately. Its domed swing door design provides easy access to container while keeping odors inside and it resists cracking and breaking for long-lasting use. Because of its durable design it can be used both indoors and outdoors. Plus it is constructed with 50 percent recycled material making it an eco-conscious choice for any establishment. The tight-fitting design of this lid prevents accidental spills making it perfect for industrial recreational and institutional environments alike.Overall Dimensions:Length: 24 3/8''Width: 23 1/8''Height: 11 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HERITAGE 56 gal Trash Bags, 43 in x 48 in, Extra Heavy-Duty, 22 microns, Black, 150 PK (Z8648WK R01)
- PULEX Telescopic Pole 2 Section 4 Foot (PRTE70084)
- 3M Low-Speed High Productivity Floor Pads 7300, 19" Diameter, Black, PK5 (7300)
- LYSOL Toilet Bowl Cleaner, No Bleach, 24 oz, Blue, PK 8 (RAC96084CT)
- GLOBAL EQUIPMENT Global Industrial„¢ Plastic Trash Can Lid - 32 Gallon Blue (XDW-L32BL)
- GLOBAL INDUSTRIAL Flat Lid, Orange, Plastic (240463BOR)
- RUBBERMAID COMMERCIAL 44 gal Flat Trash Can Lid, 24 1/2 in W/Dia, Black, Resin, 0 Openings (FG264560BLA)
- GLOBAL INDUSTRIAL Flat Lid, Yellow, Plastic (240459YL)
- GLOBAL INDUSTRIAL Flat Lid, 20 W/Dia, Yellow, Plastic (261904YL)
- RUBBERMAID COMMERCIAL 23 gal Dome Bottle and Can Recycling Top, 11 1/2 in W/Dia, Green, Plastic, 2 Openings (FG269288GRN)
- RUBBERMAID COMMERCIAL 28 gal Flat Trash Can Lid, 22 in W/Dia, Red, Plastic, 0 Openings (FG352900RED)
- Toter Trash Can Lids