Shop All Trash Cans
Toter
ST35BLKT Slimline Blue 35 Gallon Square Trash Can with Square Dome Lid
Mfr # 991ST35BLKT
Zoro # G911510992
product price: $284.99
/ea
Free Shipping & Returns
$284.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toter
- MFR # 991ST35BLKT
- Zoro # G911510992
- Country of Origin China
- Category Trash Cans
Description
Quickly and easily collect consolidate and transport waste with this Toter ST35BLKT Slimline blue 35 gallon square trash can with square dome lid. This trash can is made with advanced rotational molding technology reducing stress during the molding cycle and creating an impact-resistant longer-lasting product with superior durability. This trash can's rugged rim design also provides a long product life by reinforcing the rim which is susceptible to faster wear and tear. The included lid also fits tightly around the trash can ensuring a secure hold that stays during handling and transport. Its swing-door design allows for easy access to the container while still trapping in odors.Equipped with built-in finger grip recesses that allow for easier manual dumping this trash can is designed for ultimate convenience and maneuverability. Its no-show bag holder straps hide liners while keeping them securely in the can and it is made with a flexible design that is perfect for everyday use. With a capacity of 35 gallons this trash can is perfect for a wide variety of tasks including transporting general waste material handling food waste and recycling or organic waste. It is an excellent solution for any commercial establishment.Trash Can Dimensions:Length: 20 13/16''Width: 20 13/16''Height: 30''Capacity: 35 gallonsLid Dimensions:Length: 22 5/16''Width: 20 13/16''Height: 11''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pipe Cleaning Brush, Silver, Plastic (34A497)
- DELTA BathSaftyTisueHlder wAsistBr Stinles (41550-SS)
- RUBBERMAID COMMERCIAL 7 gal Rectangular 28 QT Fire-Resistant Wastebasket, Beige, Thermoset Polyester; Fiberglass (RCP254300BG)
- VIKAN Color Coded Handle, Fibrglass, Black, 59 in (29389)
- TOTER NOVAL Trash Cans, Beige (SOF23)
- TOTER Front Load Container, 1 Cubic Yard 750 lbs. Cap., Blue (FR010-00705)
- TOTER 60 Gal. Park Trash Can with Lid (860GB)
- TOTER 32 Gal. Graystone Document Trash Can with Wheels and Key Lid Lock (CDA32)
- TOTER 96 gal Trash Can, Blue (ANA96)
- TOTER GB048R8000 Trash Cart Liner, 48 gal Capacity, Plastic, Black (GB048-R1000)
- SAN JAMAR Round Trash Can, Silver, Stainless Steel (L360C)
- Toter Trash Cans