Shop All Trash Can Lids
Toter
SSD50-00BLU Blue Square Swing Door Lid for 50 Gallon Slimline Trash Cans
Mfr # 991SSD50BL
Zoro # G211510708
product price: $142.99
/ea
Free Shipping & Returns
$142.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toter
- MFR # 991SSD50BL
- Zoro # G211510708
- Country of Origin China
- Category Trash Can Lids
Description
Keep waste contained with this Toter SSD50-00BLU blue square swing door lid for 50 gallon slimline trash cans. This lid is made with advanced rotational molding technology. This manufacturing process uses linear medium density polyethylene MDPE material that does not require high-pressure hydraulic equipment to fill the mold. This reduces stress during the molding cycle creating an impact-resistant longer-lasting product with superior durability.This lid is compatible with Toter's 50 gallon square Slimline trash can sold separately. Its swing door design provides easy access to container while keeping odors inside and it resists cracking and breaking for long-lasting use. Because of its durable design it can be used both indoors and outdoors. Plus it is constructed with 50 percent recycled material making it an eco-conscious choice for any establishment. The tight-fitting design of this lid prevents accidental spills making it perfect for industrial recreational and institutional environments alike.Overall Dimensions:Length: 23 1/8''Width: 23 1/8''Height: 5 5/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FROST 150, Standard Double Toilet Tissue Holder, Chrome (150**)
- BRADLEY Seat Cover Disp, Recessed (5847-000000)
- PERFORMANCE PLUS Oil-Based Stainless Polish, AC 20oz., PK6 (P841)
- TOUGH GUY Liquid Glass Cleaner, 1 qt., Blue, Unscented, Trigger Spray Bottle (49NW23)
- TOTER 44 Gal Lid Trash Can Lid, Black (RND44-L0200)
- RUBBERMAID COMMERCIAL Flat Lid For 44 Gallon Round Trash Container - Red (FG264560RED)
- RUBBERMAID COMMERCIAL 10 gal Flat Trash Can Lid, 16 in W/Dia, Gray, Resin, 0 Openings (FG260900GRAY)
- GLOBAL INDUSTRIAL 44 Gallon Plastic Trash Can Dome Lid, Gray (641434GY)
- RUBBERMAID FG261960WHT BRUTE 20 Gallon White Round Trash Can Lid (690FG2619WH)
- RUBBERMAID COMMERCIAL Flat Lid For 10 Gallon Round Trash Container - Gray (FG260900GRAY)
- ZORO SELECT Shower Cap Design Pail Cover, 13 1/4 in Dia. W/Dia, Clear, Plastic (8VU25)
- Toter Trash Can Lids