Shop All Trash Can Lids
Toter
SSD35-54036 Graystone Square Swing Door Lid for 35 Gallon Slimline Trash Cans
Mfr # 991SSD35GY
Zoro # G811510733
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toter
- MFR # 991SSD35GY
- Zoro # G811510733
- Country of Origin China
- Category Trash Can Lids
Description
Keep waste contained with this Toter SSD35-54036 graystone square swing door lid for 35 gallon slimline trash cans. This lid is made with advanced rotational molding technology. This manufacturing process uses linear medium density polyethylene MDPE material that does not require high-pressure hydraulic equipment to fill the mold. This reduces stress during the molding cycle creating an impact-resistant longer-lasting product with superior durability.This lid is compatible with Toter's 35 gallon square Slimline trash can sold separately. Its swing door design provides easy access to container while keeping odors inside and it resists cracking and breaking for long-lasting use. Because of its durable design it can be used both indoors and outdoors. Plus it is constructed with 50 percent recycled material making it an eco-conscious choice for any establishment. The tight-fitting design of this lid prevents accidental spills making it perfect for industrial recreational and institutional environments alike.Overall Dimensions:Length: 18 1/8''Width: 18 1/8''Height: 5''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLASTICOVER Carpet Protection Film, 24", 200 ft. (PCC240200)
- ZING ZING 10500 Marine-Safe Concentrated Marine Parts and Engine Degreaser - 1 Gallon (10501)
- COLORCORE ColorCore Stiff Hand Scrub Brush, Blue (358813)
- BOARDWALK TrapEze Disposable Dusting Sheets, 5x125 ft, White, PK500 (582505)
- TOTER 44 Gal Lid Trash Can Lid, Black (RND44-L0200)
- UNITED SOLUTIONS Wheeled Trash Can, 45 gal Capacity, Lid Closure (TI0073)
- BSC PREFERRED Rubbermaid Brute Flat Trash Can Lid - 32 Gallon, Gray (H-1048GR)
- GLOBAL INDUSTRIAL Flat Lid, Yellow, Plastic (240465YL)
- RUBBERMAID COMMERCIAL Round Flat Top Lid, for 55gal Round BRUTE Containers, 26.75" dia, Gray (FG265400GRAY)
- BRONCO 10 Gal Trash Can Lid, Blue (84101114)
- RUBBERMAID COMMERCIAL Brute 32-Gallon Container Funnel Top Lid, 22.3" W/Dia, Gray, Plastic (RCP3543GRA)
- Toter Trash Can Lids