Shop All Trash Can Lids
Toter
SSD25-00GST Graystone Square Swing Door Lid for 25 Gallon Slimline Trash Cans
Mfr # 991SSD25GY
Zoro # G811510672
product price: $120.99
/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toter
- MFR # 991SSD25GY
- Zoro # G811510672
- Country of Origin China
- Category Trash Can Lids
Description
Keep waste contained with this Toter SSD25-00GST graystone square swing door lid for 25 gallon slimline trash cans. This lid is made with advanced rotational molding technology. This manufacturing process uses linear medium density polyethylene MDPE material that does not require high-pressure hydraulic equipment to fill the mold. This reduces stress during the molding cycle creating an impact-resistant longer-lasting product with superior durability.This lid is compatible with Toter's 25 gallon square Slimline trash can sold separately. Its swing door design provides easy access to container while keeping odors inside and it resists cracking and breaking for long-lasting use. Because of its durable design it can be used both indoors and outdoors. Plus it is constructed with 50 percent recycled material making it an eco-conscious choice for any establishment. The tight-fitting design of this lid prevents accidental spills making it perfect for industrial recreational and institutional environments alike.Overall Dimensions:Length: 18 1/8''Width: 18 1/8''Height: 5''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Extendable Duster, Poly Wool, 52" to 84"L (3120-90)
- FEIN Vacuum Cleaner Extension Tube, 1-3/8In (31345071010)
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, Red, Polypropylene (53724)
- RECKITT BENCKISER Brasso Multipurpose Metal Polish 8 oz., 8PK (89334)
- TOTER 44 Gal Lid Trash Can Lid, Black (RND44-L0200)
- RUBBERMAID COMMERCIAL 32 gal Dome with Push Door Trash Can Lid, 22 3/4 in W/Dia, Blue, Resin, 1 Openings (1829398)
- CARLISLE FOODSERVICE (1) 15 Gal, (1) 23 Gal Swing Trash Can Lid, Dark Brown, ABS (34202469)
- RUBBERMAID COMMERCIAL 20 gal Flat Trash Can Lid, 20 in W/Dia, Blue, Resin, 0 Openings (1779731)
- GLOBAL INDUSTRIAL Dome Lid, Gray, Plastic (641433GY)
- EAT-IN Brute Maid Caddy 16X9X5 Holds Cleaing Supplies- Gray (EA2106020)
- RUBBERMAID COMMERCIAL Flat Lid For 44 Gallon Round Trash Container - Red (FG264560RED)
- Toter Trash Can Lids