Shop All Trash Cans
Toter
SL023-00960 Slimline 23 Gallon Green Trash Can
Mfr # 991SL023GN
Zoro # G011510410
product price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toter
- MFR # 991SL023GN
- Zoro # G011510410
- Country of Origin China
- Category Trash Cans
Description
Quickly and easily collect consolidate and transport waste with this Toter SL023-00960 Slimline 23 gallon green trash can. This trash can is made with advanced rotational molding technology. This manufacturing process uses linear medium density polyethylene MDPE material that does not require high-pressure hydraulic equipment to fill the mold. This reduces stress during the molding cycle creating an impact-resistant longer-lasting product with superior durability. The trash can features a bag cinch to help keep the liner in place for the duration of its use. Plus this trash can is compatible with a variety of Toter Slimline lids sold separately to ensure the contents stay securely inside.This trash can is designed for ultimate convenience and maneuverability. Its heavy-duty base is constructed to stand up to repeated dragging and it features integrated handles at the top and bottom to ensure a firm grip for easier lifting and emptying. Additionally the trash can's venting channels are designed for effortless removal of bags and liners.Overall Dimensions:Length: 23 1/2''Width: 12''Height: 30''Capacity: 23 gallons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK Polishing Floor Pads, 21" Diameter, White, PK5 (BWK4021WHI)
- HOOVER TaskVac Type-B Allergen Bags, Type B, 3 PK (HVR4010103B)
- RUBBERMAID COMMERCIAL 23 gal Swing Trash Can Lid, 11 1/4 in W/Dia, Gray, Resin, 1 Openings (FG267360GRAY)
- SUSTAYN BY SPILFYTER Sorbents, 44 gal, 3 in x 48 in, Universal, Gray, Polypropylene (G-34)
- TOTER 32 gal Trash Can, Blue (ANA32)
- TOTER 32 gal Trash Can, Blackstone (ANA32)
- TOTER 32 gal Trash Can, Graystone (ACC32)
- TOTER 96 gal Trash Can, Greenstone (ANA96)
- TOTER 35 gal Square Trash Can, Graystone (SSC35)
- TOTER 55 gal Round Trash Can, Dark Gray Granite (RND55-B0149)
- RUBBERMAID COMMERCIAL 18 gal Rectangular Trash Can, White, 19 1/2 in Dia, Step-On, Plastic (1883559)
- Toter Trash Cans