No Product Image Available

Toter

SL000-30960 Green Mixed Recycling Lid for 16 and 23 Gallon Slimline Trash Cans


product price: $66.75
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Keep waste contained with this Toter SL000-30960 green mixed recycling lid for 16 and 23 gallon Slimline trash cans. This lid is made with advanced rotational molding technology. This manufacturing process uses linear medium density polyethylene MDPE material that does not require high-pressure hydraulic equipment to fill the mold. This reduces stress during the molding cycle creating an impact-resistant longer-lasting product with superior durability.This lid is compatible with Toter's 16 and 23 gallon Slimline trash cans sold separately. It features a cutout that can accommodate the recycling of paper and other documents cans and bottles. The tight-fitting design of this lid makes it perfect for industrial recreational and institutional environments alike. It is an excellent solution for any commercial establishment.Overall Dimensions:Length: 23 1/4''Width: 11 5/8''Height: 3 1/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.