Shop All Trash Can Lids
Toter
SL000-20960 Green Bottle / Can Lid for 16 and 23 Gallon Slimline Trash Cans
Mfr # 991SL0GNBTCN
Zoro # G711510307
product price: $66.75
/ea
$66.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toter
- MFR # 991SL0GNBTCN
- Zoro # G711510307
- Country of Origin United States
- Category Trash Can Lids
Description
Keep waste contained with this Toter SL000-20960 green bottle / can lid for 16 and 23 gallon Slimline trash cans. This lid is made with advanced rotational molding technology. This manufacturing process uses linear medium density polyethylene MDPE material that does not require high-pressure hydraulic equipment to fill the mold. This reduces stress during the molding cycle creating an impact-resistant longer-lasting product with superior durability.This lid is compatible with Toter's 16 and 23 gallon Slimline trash cans sold separately. It features two cutouts that encourages recycling by allowing for the insertion of aluminum plastic and glass cans or bottles. The tight-fitting design of this lid makes it perfect for industrial recreational and institutional environments alike. It is an excellent solution for any commercial establishment.Overall Dimensions:Length: 23 1/4''Width: 11 5/8''Height: 3 1/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NILFISK/ADVANCE CHARGER CORD - SB175 RED 12/2 9FT (56112189)
- EXPO Microfiber Cleaning Cloth, 12 x 12, White (1752313)
- PIG Sorbents, 18 gal, 16 in x 150 ft, Universal, Gray, Polypropylene (MAT176)
- DIVERSEY 32 oz. Clear, Preprinted Trigger Spray Bottle, 12 Pack (130274)
- TOTER 44 Gal Lid Trash Can Lid, Black (RND44-L0200)
- GLOBAL INDUSTRIAL Dome Top Lid, Steel, Blue (261843BL)
- GLOBAL INDUSTRIAL Flat Lid, Green, Plastic (240461GN)
- RUBBERMAID COMMERCIAL Round Flat Top Lid, for 55gal Round BRUTE Containers, 26.75" dia, Gray (FG265400GRAY)
- BRONCO 20 Gal Trash Can Lid, Yellow (84102104)
- RUBBERMAID COMMERCIAL 55 gal Flat Trash Can Lid, 26 3/4 in W/Dia, Red, Resin, 0 Openings (FG265400RED)
- SPECIALMADE GOODS AND SERVICES Rubbermaid® Lid for Brute Rollout Container, Black - FG9W27L2BLA (FG9W27L2BLA)
- Toter Trash Can Lids