Shop All Trash Can Lids
Toter
RSD21-00BLU Blue Rectangular Lid with Swing Door for 23 Gallon Slimline Trash Cans
Mfr # 991RSD21BL
Zoro # G411510553
product price: $87.29
/ea
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Toter
- MFR # 991RSD21BL
- Zoro # G411510553
- Country of Origin China
- Category Trash Can Lids
Description
Keep waste contained with this Toter RSD21-00BLU blue rectangular lid with swing door for 23 gallon slimline trash cans. This lid is made with advanced rotational molding technology. This manufacturing process uses linear medium density polyethylene MDPE material that does not require high-pressure hydraulic equipment to fill the mold. This reduces stress during the molding cycle creating an impact-resistant longer-lasting product with superior durability.This lid is compatible with Toter's 23 gallon rectangular Slimline trash can sold separately. Its swing door design provides easy access to container while keeping odors inside and it resists cracking and breaking for long-lasting use. Because of its durable design it can be used both indoors and outdoors. Plus it is constructed with 50 percent recycled material making it an eco-conscious choice for any establishment. The tight-fitting design of this lid prevents accidental spills making it perfect for industrial recreational and institutional environments alike.Overall Dimensions:Length: 24 5/16''Width: 13 1/2''Height: 5 13/16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 7-57/64" Polyester Tube and Pipe Brush, 3/4" Brush Dia. (53653)
- PROTEAM Switch/Power Cord Assembly (836225-1)
- SCOTT Bathroom Tissue, White, 80 PK (KCC13217)
- TORNADO Escalator Cleaner, Walk Behind, 18In (96180)
- LAVEX 55 Gallon Gray Round Commercial Trash Can Lid (475TCLD55GY)
- RUBBERMAID COMMERCIAL Flat Lid For 40 Gallon Square Rubbermaid Brute Waste Receptacles - Gray (FG353900GRAY)
- REV-A-SHELF Accessory, 14 in W/Dia, Champagne, Plastic (RV-35-LID-12-1)
- GLOBAL INDUSTRIAL Dolly for 20, 32, 44, 55 Gallon Trash Container (240466BK)
- TOUGH GUY 32 gal Flat Trash Can Top, 22 1/4 in W/Dia, Blue, Plastic, 0 Openings (54JJ58)
- RUBBERMAID COMMERCIAL Trash Can Lid, Gray, Plastic (FG354800GRAY)
- RUBBERMAID COMMERCIAL Brute 32-Gallon Container Flat Lids, Gray, Plastic (RCP263100GYCT)
- Toter Trash Can Lids